Tajima (TJM DESIGN) Laser ink detector ZEROBLUE light receiver/tripod set

Sebelum PPN:
Rp17.999.900 - Rp23.999.900
Spesifikasi
Accuracy (mm)Within ± 0.81 at 10m
Automatic Correction Range±2°
Dust/Water ProtectionDustproof and waterproof design
Laser Safety StandardsClass 2M
Mass of Main Unit (g)1030
Mode Switching(Vividness) Save mode 150, Just mode 300
Outer Dimensions (mm)Vertical 174 x horizontal 112 x back-
Right angle accuracy90°±(2mm/7.5m)
Vertical point accuracy (mm)Within ± 1 at 3m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A blue-green laser receiver / tripod set that suppresses glare, is easy to see indoors, and is easy on the eyes even during long hours of work.
*Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report will be self-inspected by the manufacturer. If you register the warranty, free repair and shipping for one year (*If the customer is at fault such as dropping, only the cost of parts will be borne by the customer.), and one year theft and fire compensation (*Insurance fees are not included). Manufacturer's warranty registration is required.Even if it is stolen or caught in a fire, it can be repurchased with a 5,000 yen exemption fee.
Feature
Specification
1 year theft/fire compensation

Ulasan Produk

Tidak ada ulasan