Tajima (TJM DESIGN) Laser distance meter P15

Sebelum PPN:
Rp3.199.900 - Rp3.499.900
Spesifikasi
Dust/Water ProtectionIP40
Laser Safety StandardsClass 2
Mass of Main Unit (g)37
Measuring Accuracy±3.0mm
Measuring Range (m)0.5~15
Operating Temperature Range (°C)0~40
Outer Dimensions (mm)Vertical 147 x horizontal 23 x back 23
StandardConforms to International Organization for Standardization ISO16331-1
Units of Measurement1mm
Wavelength (nm)620-690

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Marker-sized rangefinder
Laser rangefinder for distance measurement
*Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report is a self-inspection by the manufacturer.
Feature
Specification
Comes with inspection report

Ulasan Produk

Tidak ada ulasan