NETSUKEN Large Screen Digital Thermo-Hygrometer

Sebelum PPN:
Rp899.900
Spesifikasi
AccuracyTemperature ±1°C (-9.9 to +40.0°C) ±1.5°C (other than left) Humidity ±5% (35 to 85%) ±10% (other than left)
Battery LifeAbout 1 year (when using alkaline batteries)
Dimensions (mm)235x165x25
Display Resolution0.1°C/1%
Main Unit Dimensions, Width W x Depth D x Height H (mm)235x25x165
Mass (g)About 420
Measurement Cycle (s)About 10
Measuring Range (°C)-9.9~50/20~95%
Operating Temperature/Humidity Range-9.9-50 °C/20-95% (no freezing or condensation)
Power SupplyAA batteries x 2
Sensor TypeTemperature: Thermistor, Humidity: Polymer resistance
Temperature Measurement Range (°C)-9.9~+50.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large display with a liquid crystal height of 62 mm, simple display of temperature and humidity
For indoor temperature and humidity measurement

Ulasan Produk

Tidak ada ulasan