NETSUKEN Large digital thermo-hygrometer with calibration certificate

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number62-3842-53-20
Calibration CertificateGeneral calibration
Temperature Measurement Range (°C)-9.9~50.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple display of temperature and humidity only.
The large LCD screen (165 x 95 mm) provides excellent visibility.
Comes with a comfortable display.
Can be used as a wall-mounted or tabletop device.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Sensor: Temperature/thermistor, humidity/polymer resistance *Measurement range: Humidity/20 to 95% *Display resolution: Temperature/0.1°C, humidity: 1% *Accuracy: Temperature/±1.0°C (-9.9 to 40.0°C)± 1.5°C (40.1 to 500°C), humidity/±5% (35 to 85%) ±10% (20 to 34%, 86 to 95%)*Calibration points are 1 point each at temperature 25°C and humidity 50%. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan