Sanwa Electric Instrument IOR leak clamp meter

Sebelum PPN:
Rp22.999.900
Spesifikasi
AC Current (A)99.99m,999.9m,99.99,500
AC Voltage (V)600
Calibration CertificateGeneral calibration
Dimensions (H x W x D) (mm)206x83x38
Dimensions, Width W x Height H x Depth D (mm)83x206x38
DisplayLCD: Maximum 9999 counts (upper and lower numeric parts)
Height (mm)206
Included AccessoriesTest lead: TL-26 (total length approx. 1.2 m) Extension lead set: TL-27 (total length approx. 3 m) Alligator clip: CL-26 Spiral tube 8 pieces Carrying case: C-I0R Instruction manual
Insulation Resistance (MΩ)Display range: 0 to 9.999 (calculated value), Accuracy: Unspecified
Leakage Current (mA)(AC) 99.99m/999.9m
Length (mm)38
Mass (g)About 325
Operation Environment5 to 40°C (no condensation) 5 to 31°C: 80% RH or less. 31 to 40°C: Linearly decreasing from 80% RH to 50% RH
Part NumberI0R500 (with calibration certificate, traceability system diagram, and test report)
Power SupplyLR03 (AAA alkaline) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sample Rate (time/s)About 4
TypeIOR leak clamp meter
Width (mm)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulation management and resistance leakage current (I0R) can be measured without turning off the power of the equipment.
Simultaneous detection of R phase and T phase with three-phase three-wire delta connection.
Simultaneous display of I0R value and I0 value AC load current can be measured up to 500A.
Measurement of I0R for 3-phase 3-wire delta connection, single-phase 3-wire, and single-phase 2-wire
* IO measurement is possible with Y connection, but IOR measurement is not possible.
[Products with a calibration certificate cannot be canceled after ordering] * Products with a calibration certificate and traceability system diagram can only be ordered online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
Specification
*LPF function: ON*Filter frequency performance: Approximately 150Hz*Amplitude ratio: -3dB at 150Hz, -7dB at 180Hz*Resistive leakage current (Ior) 1P (single phase): 0m to 99.99mA, 100m to 999.9mA*Resistive leakage current (Ior) 3P (three phase): 0m to 99.99mA, 100m to 999.9mA, 1000m to 1155mA

Ulasan Produk

Tidak ada ulasan