Sanwa Electric Instrument IO leak clamp meter

Sebelum PPN:
Rp12.999.900
Spesifikasi
AC Current (A)60/400
AC Voltage (ACV)600
AC Voltage (V)600
Battery Life (hour)Bluetooth function OFF: Approx. 42, Bluetooth function ON: Approx. 40 (backlight off)
Calibration CertificateGeneral calibration
Conductor Size (mm)10x40
ContinuitySounds at about 30Ω or less, open circuit voltage 0.9V
Continuity CheckSounds at approximately 30 ohms or less, open voltage 0.9V
DC Voltage (DCV)600
DC Voltage (V)600
Digit Number of Display6000(V/A) 9999(Ω)
Dimensions (H x W x D) (mm)206x83x38
Frequency Characteristic40~400Hz
InterfaceIOS Ver. 11 or later/Windows 10 or later
Leakage Current (mA)AC:60/600
Mass (g)About 320
Part NumberDLC470BT (with calibration certificate, test report, and traceability system diagram)
Power SupplyLR03 (AAA alkaline) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)999.9
Safety StandardIEC61010 CAT.III600V
Sample Rate (time/s)2
Size83x206x38
TypeClamp meter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data transfer via Bluetooth communication is possible Equipped with a bandpass filter function that extracts only the frequency band centered on 50 Hz / 60 Hz of ACA and ACmA. Both leakage current and load current can be measured.
MAX / MIN hold function Auto power off data hold function Safety standard IEC 61010-1 CAT.III 600 V
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
Specification
Communication: Bluetooth(R) 5.1 Measurement data transfer interval: Approximately once per second

Ulasan Produk

Tidak ada ulasan