Shinko Electronics (VIBRA) Intrinsically safe explosion-proof electronic scale, AZ-B series, with English calibration certificate

Sebelum PPN:
Rp71.999.900 - Rp95.999.900
Spesifikasi
Calibration CertificateGeneral proofreading
Display FormatDigital
TypeElectronic balance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used in hazardous locations where there is a risk of explosion (intrinsically safe explosion-proof structure Ex ia II B T4 compliant)
Conforms to IP65 standards for excellent dust and water resistance, allowing use in wet and dusty environments. Operates continuously for approximately 400 hours on battery power (when using manganese batteries and with the backlight turned off).
Measurement results can be saved using the optional DLZ-200 via IR communication.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
LCD display with backlight *Measuring pan dimensions: W350 x D350mm *External dimensions: 350 x 475 x 547mm *Power source: 4 AA manganese batteries (R20PU) *Output: Infrared communication

Ulasan Produk

Tidak ada ulasan