Shinko Electronics (VIBRA) Intrinsically Safe Explosion-proof Electronic Scale CZ-B (Timbangan Digital Anti Ledak)

Sebelum PPN:
Rp53.999.900 - Rp97.999.900
Spesifikasi
Display PartBacklit LCD, character height 18mm, 7 segments, up to 7 digits
Dust/Water ProtectionIP65
Humidity Range (RH)80% or less (with no condensation)
OutputIR communication
Power SupplyFour AA alkaline batteries (LR6) or four manganese batteries (R6PU), continuous operation for about 200 hours (when using alkaline batteries and backlight OFF)
Tare RangeTotal capacity
Temperature Range (°C)0~40
Warranty Period5 year warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with a newly developed tuning fork sensor that boasts long-term stability of measurement accuracy. Explosion-proof structure, dust-proof, waterproof, and stainless steel body guarantee long-term durability. It is battery-powered and can be carried around. Data can be acquired even in dangerous places by using an optional data logger.
Weighing and counting scales for chemicals, etc.
* Private homes are not allowed. Delivery is not possible to addresses that do not have a store name.
Feature
Specification
Span adjustment: Manual span adjustment with external calibration weight

Ulasan Produk

Tidak ada ulasan