Shinko Electronics (VIBRA) Intrinsically safe explosion-proof electronic scale AZ-B

Sebelum PPN:
Rp49.999.900 - Rp76.999.900
Spesifikasi
Display PartBacklit LCD, 25mm character height, 7 segments, up to 7 digits
Humidity Range (RH)80% or less (with no condensation)
OutputIR communication
Tare RangeTotal capacity
Temperature Range (°C)5~35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The liquid crystal display is equipped with a backlight in spite of its explosion-proof structure. Weighing can be done even in dark places. Data can be acquired even in hazardous areas by using a data logger (sold separately). Dustproof/waterproof type
Weighing chemicals, etc.
* Private homes are not allowed. Delivery is not possible to addresses that do not have a store name.
Feature
Specification
Span adjustment: Manual span adjustment with external calibration weight

Ulasan Produk

Tidak ada ulasan