Shinko Electronics (VIBRA) Intrinsically Safe Explosion-Proof Electronic Balance CZ-B Series with Chinese Calibration Certificate

Sebelum PPN:
Rp109.999.900 - Rp129.999.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)
Display FormatDigital
TypeElectronic balance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact explosion-proof balance. Equipped with a tuning fork sensor, it offers excellent durability and long-term stability. Can be used in hazardous locations where there is a risk of explosion (intrinsically safe explosion-proof structure Ex ia II B T4 compliant).
It complies with the IP65 standard, providing excellent dustproof and waterproof performance, allowing it to be used in wet and dusty environments.
Measurement results can be saved using the optional DLZ-200 via IR communication. Approximately 200 hours of continuous operation (alkaline batteries with backlight off).
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
LCD display *External dimensions: 212 x 322 x 92mm *Power source: 4 AA alkaline batteries (LF6) or 4 manganese dry batteries (R6PU)

Ulasan Produk

Tidak ada ulasan