Tajima (TJM DESIGN) Pot Tinta SEFCOZMIT 8 (Wadah Tinta Otomatis SEFCOZMIT 8)

Sebelum PPN:
Rp499.900
Spesifikasi
Automatic Winding String Length (m)8
Length (m)[Thread] 15
Mass (g)170
Shape[Safe Hook] Round type
Tank capacity (mL)[Ink Tank] 7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No need for a tool bag, direct installation improves workability!
Inking with Cosmit Ink. Comes with a round safety hook that can be attached around the waist. Thread length: 15m / Automatic winding: 8m
Super-sealed design to prevent leakage Ink tank with a maximum capacity of 7ml Needle storage Quick Calco standard equipment Sponge presser to promote ink penetration Dimpled reel surface for excellent operability All mating parts are rubber gasket Stainless steel hook included Drop prevention string and mounting ring included
Inking with Cosmit Ink
* If the calco comes off during thread tensioning, the calco needle may fly and injure you. Please stick firmly so that Calco does not come off. When rewinding, lightly press the reel handle and adjust the return speed to avoid the arrival of Calco. Product specifications are subject to change without notice. Please note.

Ulasan Produk

Tidak ada ulasan