Tajima (TJM DESIGN) Ink Pot Sef Ink Pot EVO S

Sebelum PPN:
Rp499.900
Spesifikasi
Automatic Winding String Length (m)8
Length (m)[Thread] 15
Mass (g)127
Shape[Safe Hook] Round type
Tank capacity (mL)[Ink Tank] 11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No need for a tool bag, direct installation improves workability!
Inking with ink. Comes with a round safety hook that can be attached around the waist. Thread length: 15m / Automatic winding: 8m
Adopts a diagonal cut chalk case that is easy to hold and easy to see the tip. The main body can be fully opened without tools, making maintenance and thread replacement easy. Rubber gaskets are used in key areas. It is difficult for ink to leak and prevents the ink from drying out, allowing for long-term use. Maximum capacity of the ink tank: S size 11ml
H-shaped ink pot cotton prevents ink leakage. New cotton presser that directly presses ink cotton with ink pot thread. Comes with string and attachment ring to prevent ink from falling. Included thread: "Ink pot thread, thin thread" (0.6mm thick).
Inking work with ink
* If the calco comes off during thread tensioning, the calco needle may fly and injure you. Please stick firmly so that Calco does not come off. When rewinding, lightly press the reel handle and adjust the return speed to avoid the arrival of Calco. Product specifications are subject to change without notice. Please note.

Ulasan Produk

Tidak ada ulasan