Tajima (TJM DESIGN) Ink Pot Sef Ink Pot EVO M
#Grup produk P113756018
Spesifikasi
| Automatic Winding String Length (m) | 10 |
|---|---|
| Length (m) | [Thread] 20 |
| Mass (g) | 168 |
| Shape | [Safe Hook] Round type |
| Tank capacity (mL) | [Ink Tank] 16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No need for a tool bag, direct installation improves workability!
Inking with ink. Comes with a round safety hook that can be attached around the waist. Thread length: 20m / Automatic winding: 10m
Adopts a diagonal cut chalk case that is easy to hold and easy to see the tip. The main body can be fully opened without tools, making maintenance and thread replacement easy. Rubber gaskets are used in key areas. It is difficult for ink to leak and prevents the ink from drying out, allowing for long-term use. Maximum capacity of the ink tank is 16ml for M size.
Uses H-shaped cotton spool to prevent ink leakage. Uses a new cotton presser that directly presses the cotton spool with the thread. Comes with a string to prevent the ink spool from falling off and a mounting ring. Included thread: "Thin thread for ink spool" (0.6 mm thick).
Inking work with ink
* If the calco comes off during thread tensioning, the calco needle may fly and injure you. Please stick firmly so that Calco does not come off. When rewinding, lightly press the reel handle and adjust the return speed to avoid the arrival of Calco. Product specifications are subject to change without notice. Please note.
Inking with ink. Comes with a round safety hook that can be attached around the waist. Thread length: 20m / Automatic winding: 10m
Adopts a diagonal cut chalk case that is easy to hold and easy to see the tip. The main body can be fully opened without tools, making maintenance and thread replacement easy. Rubber gaskets are used in key areas. It is difficult for ink to leak and prevents the ink from drying out, allowing for long-term use. Maximum capacity of the ink tank is 16ml for M size.
Uses H-shaped cotton spool to prevent ink leakage. Uses a new cotton presser that directly presses the cotton spool with the thread. Comes with a string to prevent the ink spool from falling off and a mounting ring. Included thread: "Thin thread for ink spool" (0.6 mm thick).
Inking work with ink
* If the calco comes off during thread tensioning, the calco needle may fly and injure you. Please stick firmly so that Calco does not come off. When rewinding, lightly press the reel handle and adjust the return speed to avoid the arrival of Calco. Product specifications are subject to change without notice. Please note.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Ink%20Pot%20Sef%20Ink%20Pot%20EVO%20M/0iP113756018-6.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
