BOSCH Infrared Thermometer GIS1000CN

Kondisi Barang:
Sebelum PPN:
Rp17.999.900
Spesifikasi
Accuracy± 3 (<20)/± 2 (20-60)/± 3 (60-90) * Relative humidity in parentheses
Continuous Operating Time (hour)Approx. 3 (when using AA alkaline batteries)
Laser635nm/<1mW class 2
Main Unit Dimensions (mm)89x136x214
Mass (g)560 (including batteries)
Measuring Range (°C)0.1 to 5m (measurement distance)/-40 to 1000 (surface temperature)/-40 to 1000 (contact temperature)/-10 to 50 (ambient temperature)/0 to 100% (relative humidity)/50 to 1 (measurement diameter ratio)
Operating Temperature Range (°C)-10~50
Power Supply4 AA alkaline batteries/10.8V rechargeable battery for professional use
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsMain unit, 3.0Ah battery (GBA10.8V3.0Ah) x 1, charger (GAL12V-40), carrying bag, micro USB cable, battery holder, AA alkaline batteries x 4 (for testing)
Storage Temperature Range (°C)-20~70
Trusco Part No.538-5960
TypeMain unit/charger set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By receiving infrared rays, the surface temperature of an object can be measured without contact.
Supports contact measurement of solid and liquid temperatures with a thermocouple probe (K type commercial product).
Expanded contact temperature range and emissivity list.
Measurement image data can be saved and transferred to a smartphone or PC.
Non-contact measurement of object surface temperature (radiation temperature) by infrared reception, calculation of open-air temperature based on ambient temperature / relative humidity measurement, detection of thermal bridge / mold formation possibility, thermocouple probe (K) Contact type measurement of solid / liquid temperature by type commercial product)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait