3R Solution Infrared Thermometer
#Grup produk P113755930
Spesifikasi
| Alarm setting value | 37.4°C |
|---|---|
| Detection Distance (mm) | 50~100 |
| Dimensions (mm) | Approximately 170 x 140 x 115 |
| Included Accessories | Non-contact thermometer body, tripod, USB power cable (approx. 180 cm), wall fixing screws x 2, anchor bolts x 2, adhesive tape x 2 |
| Mass (g) | 275 |
| Measurement Accuracy (°C) | ±0.2 |
| Measuring Range (°C) | 34~45 |
| Operating Ambient Temperature (°C) | 10-40 (recommended 15-35) |
| Voltage (V) | DC5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Admission screening by temperature measurement can be operated unattended.
With high-speed measurement of about 0.5 seconds, many people can be measured quickly without forming a matrix.
The measurement result is displayed digitally.
If the measurement temperature is 37.4 ° C or higher, you will be notified by an alarm sound and a blinking lamp. You can rush with the alarm sound, so there is no need for a dedicated staff to be stationed.
An example of screening at the time of admission.
Achieves highly accurate measurement with a high-precision infrared temperature sensor.
Achieves a measurement error of ± 0.2 ° C.
Start using it immediately with just the main unit and the attached tripod.
You can start using it as soon as you turn on the power.
Measure by bringing the forehead 5 to 10 cm closer to the sensor on the main unit.
Can be installed at 10 ° C or higher.
It can be mounted on the attached tripod or wall and can be hung anywhere.
Wall hangings can be selected from adhesive tape or screws.
An alcohol dispenser and tray set are available as options.
Measurement and finger disinfection can be performed at the same time, saving space.
For the prevention of contact infection of measurement staff, for the installation of offices, stores, education, medical care, accommodation, commerce, public facilities, etc.
* This product is for indoor use only. It cannot be used in places exposed to sunlight (reflected light from sunlight) because the sensitivity of the sensor is significantly reduced. Please use it by installing it in a deep place out of the sun.
With high-speed measurement of about 0.5 seconds, many people can be measured quickly without forming a matrix.
The measurement result is displayed digitally.
If the measurement temperature is 37.4 ° C or higher, you will be notified by an alarm sound and a blinking lamp. You can rush with the alarm sound, so there is no need for a dedicated staff to be stationed.
An example of screening at the time of admission.
Achieves highly accurate measurement with a high-precision infrared temperature sensor.
Achieves a measurement error of ± 0.2 ° C.
Start using it immediately with just the main unit and the attached tripod.
You can start using it as soon as you turn on the power.
Measure by bringing the forehead 5 to 10 cm closer to the sensor on the main unit.
Can be installed at 10 ° C or higher.
It can be mounted on the attached tripod or wall and can be hung anywhere.
Wall hangings can be selected from adhesive tape or screws.
An alcohol dispenser and tray set are available as options.
Measurement and finger disinfection can be performed at the same time, saving space.
For the prevention of contact infection of measurement staff, for the installation of offices, stores, education, medical care, accommodation, commerce, public facilities, etc.
* This product is for indoor use only. It cannot be used in places exposed to sunlight (reflected light from sunlight) because the sensitivity of the sensor is significantly reduced. Please use it by installing it in a deep place out of the sun.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
