BOSCH Infrared Thermography Value Set

Kondisi Barang:
Sebelum PPN:
Rp41.999.900
Spesifikasi
Accuracy (°C)±3
Display3.5 inch
Height (mm)233
Length (mm)63
Measurement Temperature Range (°C)-10~400
Measurement Viewing Angle (°)53x43
Minimum Indication (°C)0.1
Operating Temperature Range (°C)-10~45
Power Input (V)Four AA alkaline batteries or genuine Bosch 10.8V lithium-ion battery (sold separately)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Relative Humidity (%RH)20~80
Resolution[Thermal image] 160 x 120
Set ContentsMain unit, carrying case, micro USB cable, test battery
Spatial Resolution (mrad)6
Storage Temperature Range (°C)-20~+70
Temperature Range (°C)[Charge] 0~+45
Trusco Part No.146-3317
Width (mm)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The emissivity can be set to match the surface material in order to measure the temperature accurately.
Automatically displays maximum/minimum temperature points to quickly identify problem areas.
For electrical equipment inspection (switchboards, etc.), building inspection (insulation failure, water leakage diagnosis, etc.), and inspection of piping, air conditioning ducts, air conditioning equipment, etc.

Ulasan Produk

Tidak ada ulasan