TESTO Infrared thermography camera testo 890

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp379.999.900
Spesifikasi
Display4.3 inch
Focal LengthMinimum: 10cm/42° lens used
Frame Rate33Hz
Height (mm)111
Included AccessoriesCase, SD card (2GB), USB cable, carrying strap
Length (mm)132
MaterialABS
Measurement Temperature Range (°C)-30 to +1200°C (when using options)
Measurement Viewing Angle (°)Varies by lens
Measuring Range-30~+650°C
Operating Temperature Range (°C)-15 ~ +50
Power Input (V)Rechargeable battery
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionInfrared: 640x480pix (when using SR function: 1280x960pix)
Set ContentsBody, lens
Spatial Resolution (mrad)1.13
Temperature DisplayMinimum: 0.04°C
Trusco Part No.356-6656
Width (mm)253

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 890 is Testo's top-of-the-line thermal imager, with a detector of 640 x 480 pixels, the highest resolution available.
Depending on the application, you can choose one lens from 42°, 25° or 15° to meet all requirements for thermal diagnostics in industrial and architectural fields.
From industrial fields such as high temperature measurement in plants, analysis of electronic boards, and management of solar panels to building and energy diagnosis.
*Cannot be used for medical temperature measurement.

Ulasan Produk

Tidak ada ulasan