TESTO Infrared thermography camera testo 883-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.999.900 - Rp199.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 883-1 is a high-resolution infrared thermography camera with a 320 x 240 pixel element in a compact body that detects temperature differences with a temperature resolution of 0.04°C or less. The minimum shooting distance is 10 cm, and since it is a manual focus type, you can focus even for close-up shots. The digital zoom function (2x, 3x, 4x) allows you to shoot safely from a distance. It is equipped with a touch screen, a location recognition function suitable for patrol work, and a practical function such as an isotherm function that highlights specific temperature zones. The built-in Wi-Fi module allows you to remotely shoot and view thermal images on mobile devices such as smartphones (Android/iOS) via a dedicated app.
Feature
Specification
*Sensor: Infrared detection element*Number of pixels: 320 x 240 pixels (Super Resolution: 640 x 480 pixels)*Temperature measurement range: -30 to +650°C*Accuracy ±1 digit: ±2°C or ±2% of the measured value, whichever is greater*Temperature resolution: 0.04°C or less*Lens: 42° x 30° (wide-angle lens - standard)/12° x 9° (telephoto lens - standard)*Smartphone connection via app (Wi-Fi)*Touch screen*Manual focus*Isotherm*Built-in visible camera*Scale assist function*Location recognition function*Digital zoom function (2x, 3x, 4x)*Frame rate: 27Hz (9Hz selectable)*Tripod screw hole included*Size: 171 x 95 x 236mm*Weight: 824g

Ulasan Produk

Tidak ada ulasan