Kondisi Barang:
Spesifikasi
| Continuous Operating Time (hour) | Approx. 4 (AA alkaline batteries), Approx. 8 (10.8V 2.0Ah rechargeable battery sold separately) |
|---|---|
| Dimensions (Length L x Width W x Height H) (mm) | 79x209x89 |
| Dust/Water Protection | IP54 (excluding battery compartment, upright position) |
| Mass (g) | 350 |
| Measurement Viewing Angle (°) | 55.6x42 |
| Measuring Accuracy | (Ambient temperature 20-23°C, emissivity ε>0.95, measurement distance 1m, operating time 5 minutes or more, aperture 150mm, light and laser switched off): 0 to ≤+100°C: ±2°C, >+100°C: ±2% |
| Measuring Range | [Measurement distance] ≥0.5m [Surface temperature] -20 to +450°C |
| Number of Storable Sheets | About 500 sheets |
| Power Supply | 4 AA alkaline batteries/Bosch Pro 10.8V lithium-ion battery (sold separately) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 256 x 192 (heat), 480 x 360 (image) |
| Set Contents | Main unit, carrying bag, USB cable Type-C to Type-A, battery adapter, four AA alkaline batteries (for testing) |
| Temperature Resolution (°C) | 0.1 |
| Thermal Emissivity | 0.01~1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The crosshairs in the center of the display can be aligned with a specific location to illuminate the laser, making the actual measurement location clear at a glance. The easy-to-read 2.8-inch color LCD screen allows for easy visualization of wide-area temperature distribution without contact. High thermal image resolution displays detection results clearly. Thermal images and actual images can be overlaid. Emissivity can be manually entered or selected from the emissivity list stored on the device. Data can be transferred to a PC via a USB cable. The built-in LED light helps save clear images even in dark locations.
The temperature distribution of the area captured by the infrared sensor is depicted in different colors (thermal image). Temperature differences can be measured without contact with the area or object being measured, and defects or abnormalities can be visualized based on the temperature difference. Inspection of poor insulation and heat insulation of insulation materials (locating thermal bridges, etc.). Checking heating and hot water pipes in floors and walls (underfloor heating, etc.). Inspection of electrical equipment (fuses, terminals, etc.). Detection of damage to machine parts (overheating due to broken ball bearings, etc.).
The temperature distribution of the area captured by the infrared sensor is depicted in different colors (thermal image). Temperature differences can be measured without contact with the area or object being measured, and defects or abnormalities can be visualized based on the temperature difference. Inspection of poor insulation and heat insulation of insulation materials (locating thermal bridges, etc.). Checking heating and hot water pipes in floors and walls (underfloor heating, etc.). Inspection of electrical equipment (fuses, terminals, etc.). Detection of damage to machine parts (overheating due to broken ball bearings, etc.).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
