Kondisi Barang:
Sebelum PPN:
Rp49.999.900 - Rp57.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Continuous Operating Time (hour) | Approx. 8 (2 Ah) |
|---|---|
| Dimensions (Length L x Width W x Height H) (mm) | 231x115x102 |
| Dust/Water Protection | IP54 (excluding battery mounting area) |
| Mass (g) | 610 |
| Measurement Viewing Angle (°) | 45x35 |
| Measuring Range (°C) | -20~600 |
| Number of Storable Sheets | Approximately 600 sheets (main unit memory) |
| Power Supply | 10.8V rechargeable battery for Bosch Pro (sold separately) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 256 x 192 (heat), 320 x 240 (image) |
| Temperature Resolution (°C) | 0.05 |
| Thermal Emissivity | 0.01~1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The temperature distribution of the area captured by the infrared sensor is depicted in different colors (thermal image). The temperature difference can be measured without contacting the area or object to be measured, and defects and abnormalities can be visualized based on the temperature difference. Easy operation for one-shot detection of high and low temperatures. With the highest thermal resolution in its class, abnormal temperature areas can be easily identified. The connect function allows you to create documents and leave voice memos on the saved screen. Large, easy-to-read 3.5-inch color LCD screen. Built-in Wi-Fi function. Emissivity can be manually entered or selected from the emissivity list set on the main unit. Four measurement modes are available. Thermal images and actual images can be displayed overlapping each other. Passed 2m drop test (Bosch internal test).
Inspection of insulation and heat insulation (locating thermal bridges, etc.). Checking heating and hot water pipes in floors and walls (underfloor heating, etc.). Inspection of electrical equipment (fuses, terminals, etc.). Finding damage to mechanical parts (overheating due to ball bearing damage, etc.).
*Batteries cannot be used. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.
Inspection of insulation and heat insulation (locating thermal bridges, etc.). Checking heating and hot water pipes in floors and walls (underfloor heating, etc.). Inspection of electrical equipment (fuses, terminals, etc.). Finding damage to mechanical parts (overheating due to ball bearing damage, etc.).
*Batteries cannot be used. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.
Feature
SpecificationMeasurement range: Measurement distance: ≥ 0.3 m Measurement accuracy (standard): Surface temperature: -20°C to +10°C ±4°C/+10°C to +100°C ±2°C/> +100°C ±2% *Under conditions of ambient temperature 20-23°C, emissivity ε > 0.999, measurement distance 0.3 m, and operating time ≥ 5 minutes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
