BOSCH Industrial Endoscope Camera

Kondisi Barang:
Sebelum PPN:
Rp16.999.900
Spesifikasi
Cable Length (m)1.5
Continuous Operating Time (hour)Approx. 3 (AA alkaline battery), Approx. 8 (Bosch Pro 10.8V lithium-ion battery)
Dimensions (Length L x Width W x Height H) (mm)140x242x66
Dust/Water Protection(Camera head and camera cable) IP67, (Main unit) IP54
LCD monitor4.3 inch
Mass (g)680
Minimum Bending Radius (mm)(Camera cable) 25
Operating Temperature Range (°C)-10~50
Power Supply4 AA alkaline batteries or genuine Bosch professional 10.8V lithium-ion battery (sold separately)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution(Display) 800 x 480, (Camera) 1280 x 720
Set ContentsMain unit, 3.0Ah battery (GBA10.8V3.0Ah) x 1, charger (GAL12V-40), camera cable, 4 AA alkaline batteries, battery adapter, USB-C cable, pouch, advanced tool set (hook, mirror, magnet)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It features a large 4.3-inch display with high resolution of 800 x 480 pixels. An up indicator lets you know which direction is actually "up." Still images can be saved to the built-in memory. The camera cable is IP67 and oil-resistant. The main body is IP54 rated, with a rubber housing for added durability. It also features an LED light with adjustable brightness. It can be used with either a professional 10.8V lithium-ion battery or AA alkaline batteries.
Confirmation and inspection of narrow areas
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan