Mother Tool Indoor CO2 monitor with calibration certificate

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number64-3729-37
Calibration CertificateGeneral calibration
Target GasCO2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It allows you to manage and check indoor air quality, which helps you ensure proper ventilation.
It has a data logger function.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Attached document content: Calibration certificate, transcript, traceability *Calibration point: Temperature: 1 point (25°C not specified)CO2: (0/1000/2000)*Model number: ZG106*Measurement method: NDIR sensor*Measurement target :CO2@.Temperature/Ventilation rate*Temperature measurement range: 0~50°C*Resolution: CO2/1ppm(0~1000ppm).5ppm(1000~2000ppm).10ppm(2000~3000ppm), Temperature/0.1°C*Reaction time : Within 2 minutes (63% response)*Power source: 4 AA alkaline batteries (sold separately) or AC adapter (included)*Size: 165 x 22 x 80mm*Weight: 181g*Measurement range: 0 to 3000ppm*Accuracy: ±50ppm or ±5%rdg

Ulasan Produk

Tidak ada ulasan