Sanwa Electric Instrument Illuminometer

Sebelum PPN:
Rp6.899.900
Spesifikasi
Cable Length (m)Extension 0.9
Calibration CertificateGeneral calibration
Dimensions, Width W x Height H x Depth D (mm)76x84x10
Included AccessoriesInstruction manual
Light Receiving ElementSi photodiode approximating relative luminous efficiency
Mass (g)About 120
Measuring Range (Lux)0.1~403.9k
Operation EnvironmentTemperature 0 ° C-40 ° C Humidity 80% RH or less No condensation
Part NumberLX20 (with calibration certificate, traceability system diagram, and test report)
Power SupplyLR44 (alkaline battery) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Safety StandardIEC61326
TypeIlluminometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact stick-shaped light receiving part (Φ9mm) separated from the main unit Can measure the illuminance of small areas and small areas Small size that can be stored in a breast pocket 4039 counts, bar graph display Close to the relative luminosity of CIE (International Commission on Illumination) Uses a silicon photodiode with spectral sensitivity Measurement range: 0.1 lx to 403.9 klx Data hold Auto power save function (approximately 15 minutes)
* Only orders can be placed online. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan