YAMAYO (YAMAYO MEASURING TOOLS) Hume tube level EX

Sebelum PPN:
Rp979.900
Spesifikasi
Applicable PipesIS A5303B type Hume pipe/Nominal diameter DIA200mm or more JSWAS K-1 rigid PVC pipe/Nominal diameter DIA100mm or more
Mass (g)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One shot from the center of the shaft !! Safe even if the air bubbles are dark! With a phosphorescent sheet This is a level dedicated to small-diameter pipe construction for PVC pipes that can be used with an outer diameter of 90 mm or more.
The center line (vertical = axis) of the tube is determined accurately and quickly with the bubble tube.
With one Hume pipe level, it supports uniform construction accuracy and speeding up of work in pipe construction.
For plumbing work only

Ulasan Produk

Tidak ada ulasan