Shinko Electronics (VIBRA) High-Precision Electronic Balance, Specified Measuring Instrument, Chinese Calibration Certificate Included, ALE Series

Sebelum PPN:
Rp25.999.900 - Rp41.999.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)
Display FormatDigital
TypeElectronic balance
Weighing Pan ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class II certified trade-certified electronic balance equipped with tuning fork force sensor.
Significantly reduced stabilization time: The newly developed tuning fork force sensor signal processing has reduced the stabilization time by approximately half (compared to other manufacturers).
The sensor mechanism unit comes with a 5-year warranty, thanks to the tuning fork force sensor's long-term stability and high durability.
It can be powered by three power sources (AC100V, batteries, and PC USB), and the main unit will not turn off even in a sudden power outage.
It has a compact design that is the smallest in its class and is designed for ease of use.
Supports output options such as Ethernet.
It has built-in calibration weights, so you can calibrate it with just one touch.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Backlit LCD display *Weighing pan dimensions: 180 x 160 mm * External dimensions: 192 x 265 x 86 mm * Power sources: 3 power sources (dedicated AC adapter, AA batteries (sold separately), USB bus power (connection cable sold separately)) * Output: Standard equipment for RS232C bidirectional output (Dsub 9P) and USB output (TYPE B) *However, the built-in weight is not calibrated. In addition, we do not conduct any examinations.

Ulasan Produk

Tidak ada ulasan