Shinko Electronics (VIBRA) High-precision electronic balance, specified measuring instrument, ALE series with JCSS calibration

Sebelum PPN:
Rp28.999.900 - Rp45.999.900
Spesifikasi
Calibration CertificateJCSS proofreading
Display FormatDigital
TypeElectronic balance
Weighing Pan ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product comes with JCSS calibration documents (JCSS calibration certificate, calibration results, and scale calibration data sheet).
Your company name and address will be required to fill out the JCSS calibration request form.
Class II certified trade-certified electronic balance equipped with tuning fork force sensor.
Significantly reduced stabilization time: The newly developed tuning fork force sensor signal processing has reduced the stabilization time by approximately half (compared to other manufacturers).
The sensor mechanism unit comes with a 5-year warranty, thanks to the tuning fork force sensor's long-term stability and high durability.
It can be powered by three power sources (AC100V, batteries, and PC USB), and the main unit will not turn off even in a sudden power outage.
It has a compact design that is the smallest in its class and is designed for ease of use.
Supports output options such as Ethernet.
It has built-in calibration weights, so you can calibrate it with just one touch.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Backlit LCD display *Weighing pan dimensions: 180 x 160 mm * External dimensions: 192 x 265 x 86 mm * Power sources: 3 power sources (dedicated AC adapter, AA batteries (sold separately), USB bus power (connection cable sold separately)) * Output: RS232C bidirectional output standard equipment (Dsub 9P), USB output (TYPE B) standard equipment

Ulasan Produk

Tidak ada ulasan