Shinko Electronics (VIBRA) High-precision electronic balance with Chinese calibration certificate, AJII series

Sebelum PPN:
Rp22.999.900 - Rp35.999.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)
Display FormatDigital
TypeElectronic balance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a tuning fork sensor, it has excellent durability and long-term stability.
The compact design does not take up much space.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Linearity: ±0.003g*Reproducibility: 0.001g*Display unit: n, %, number of pieces, carat, measurement*Function: Standby, limit, tare, manual span adjustment using external calibration weight*Interface: RS232C*Power supply: Dedicated AC adapter (included) *Dish size: DIA118mm *Size: 182 x 235 x 168mm (including windshield) *Weight: Approx. 2.1kg

Ulasan Produk

Tidak ada ulasan