Shinko Electronics (VIBRA) High-Precision Electronic Balance Series with Built-in Calibration Weights and English Calibration Certificate ALE Series

Sebelum PPN:
Rp23.999.900 - Rp39.999.900
Spesifikasi
Calibration CertificateGeneral proofreading
Display FormatDigital
TypeElectronic balance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a tuning fork force sensor [Significantly reduces the time required for stabilization]
The newly developed tuning fork force sensor signal processing has reduced the stabilization time by approximately half (compared to other manufacturers).
[Reliable 5-year warranty]
The sensor mechanism unit comes with a 5-year warranty, thanks to the tuning fork force sensor's long-term stability and high durability.
The windshield can be removed with one touch, making it easy to clean.
It can be powered by three power sources (AC100V, batteries, and PC USB), and the main unit will not turn off even in a sudden power outage.
It has a compact design that is the smallest in its class and is designed for ease of use.
Supports output options such as Bluetooth and Ethernet.
It has built-in calibration weights, so you can calibrate it with just one touch.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Backlit LCD display *Measuring pan dimensions: DIA118mm *External dimensions: 205 x 270 x 301mm (including windshield) *Glass windshield included as standard *Power source: 3 power sources (dedicated AC adapter, AA batteries (sold separately), USB bus power (connection) Cable sold separately)) *Output: RS232C bidirectional output standard equipment (Dsub 9P), USB output (TYPE B) standard equipment *However, the built-in weight is not calibrated.

Ulasan Produk

Tidak ada ulasan