ARMS SYSTEM High-brightness double-arm LED lighting device

Sebelum PPN:
Rp8.499.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)Pedestal: 106 x 140 x (back side) 70/(front side) 35
Illuminance (Lux)Over 35,000 (at a distance of 10 cm)
Included AccessoriesPower adapter
Length (mm)(From light guide/main body mounting section) 580

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a double-arm type LED lighting device that is ideal when you want to freely change the position of the light source or when observing with a microscope that does not have a ring lighting device attached.
The controller is equipped with a dimming adjustment fader and a lighting On / Off switch, and is a light guide length that is easy to handle.

Ulasan Produk

Tidak ada ulasan