3R Solution High-altitude inspection camera 3.6m

Sebelum PPN:
Rp34.999.900
Spesifikasi
Cable Length (cm)Camera cable (50)/Telescopic rod (105-285)
Continuous Operating Time (hour)About 4.5
Dust/Water ProtectionIP68 (camera cable part)
External dimensions (width W x depth D x height H) (cm)7 x 7.8 x 360 (not including monitor)
Focal Length (mm)60~
LCD monitor4.3-inch LCD
Light SourceWhite LED x 12
Mass (kg)1.4
Memory SystemSDHC card (up to 32GB)
Operating Temperature Range (°C)-10~50
Power SupplyLithium ion rechargeable battery
Recharging Time (hour)About 3.4
Resolution720x576, still image: 720x576, 720x480, 640x480 video: 720x576 (15/30fps), 720x480 (15/30fps), 640x480 (15/30fps)
Save formatImage: JPG, AVI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a maximum length of approximately 3.6m/5.6m, this high-altitude inspection camera displays the image on the monitor for you, allowing you to inspect with peace of mind without worry or burden. A 5.6m pole camera can inspect objects up to 6m high. The tip uses a flexible tube that can be bent freely, allowing you to pinpoint the exact spot you want to check. A safe and low-cost pole camera for inspecting high places such as bridges and warehouses, or checking under floors. A lightweight, bendable triple-section telescopic camera with a tip that is easy to carry.

Ulasan Produk

Tidak ada ulasan