NETSUKEN Heatstroke Prevention Thermo-Hygrometer with English Calibration Certificate

Sebelum PPN:
Rp5.499.900
Spesifikasi
AS ONE Part Number61-3734-34-56
Calibration CertificateGeneral proofreading
Part Number210010/SN-902 (General calibration (English))
Temperature Measurement Range (°C)0~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A heatstroke watch that can be seen at a glance.
The large, easy-to-read panel makes it easy to check the criteria.
The acrylic front lens eliminates the risk of glass smearing if dropped.
The back is lined with a wire mesh guard to prevent insects from entering.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Measurement range: Humidity/0 to 100%*Dimensions: DIA300x41(D)mm*Weight: Approx. 750g*Calibration points are one point each at a temperature of 25°C and humidity of 50%. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan