Yamamoto Scientific Tool Laboratory Hardness standard HRB-S52

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number67-4835-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision hardness standards are ISO/JIS-compliant standard test pieces for indirect verification of hardness gauges, which are used all over the world due to their standard values based on the international standard of hardness uniformity, which was developed in Japan and is recognized worldwide. Compliant with JIS/ISO, high-precision hardness standards pursue "zero variation" and have the motto of "measure with peace of mind", and are widely trusted and highly evaluated both domestically and internationally for 1. high uniformity, 2. stability, and 3. international and universal standard values.
Feature
Specification
*Standard nominal hardness: 52*Compliant standard: JIS B 7730*Shape: DIA64x10*Hardness type: HRBS*Number of measurement points (n): 10 (5x2)*Variation tolerance (R=Max-Min): 0, 8*Measuring surface finish: Platen lapping finish*Nominal hardness range: ±2*Material: C2600P*Code number: 119-0164374

Ulasan Produk

Tidak ada ulasan