Mother Tool Handy type drip-proof thermometer with Chinese calibration certificate

Sebelum PPN:
Rp4.899.900
Spesifikasi
AS ONE Part Number64-3728-95-57
Calibration CertificateGeneral proofreading (Chinese)
Measurement Temperature Range (°C)-50~300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermometer with a piercing probe
HI/LO alarm setting function
MAX/MIN value display function Portable and convenient for on-site service
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution: 0.1°C*Accuracy: ±1°C(-10~100°C)±1.5°C(-10.1°C or less, 100.1~200°C)±2.5°C(200.1~300°C)*Protection grade: IP65*Environmental temperature/ Humidity: 0 to 50°C, 80%RH or less (no condensation)*Storage environment temperature and humidity: -10 to 50°C, 70%RH or less*Power source: AAA batteries x 2*Battery life: Approximately 1 year* Size: 66(W) x 135(H) x 22(D)mm approximately 140g *Sensor part: DIA3.5 x 151mm *Accessories: Sensor protection cap, AAA battery x 2, instruction manual *Calibration points are There are two temperature points: 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan