Owon Handheld multimeter

Sebelum PPN:
Rp3.299.900 - Rp4.199.900
Spesifikasi
Bandwidth used[Oscilloscope] 1kHz
Maximum count20000
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function measuring instrument: 4-1/2 digit digital multimeter + oscilloscope. Automatic waveform measurement: Automatically measures Vmax, Vmin, Vp-p, Vavg, Vrms, frequency, etc. User-friendly design: Full-key structure for easy operation and extended instrument life. Intelligent probe detection: Automatically switches measurement values according to the probe insertion position, preventing damage to the instrument due to incorrect operation. Efficient power management: Equipped with an 18650 lithium battery for long-lasting use, ensuring more sustainable measurement work. Safe high-voltage measurement: CAT III 1000V compliant, directly and safely measures high-voltage waveforms up to 1000V, expanding the range of applications. High-definition display: Equipped with a 2.8-inch IPS screen, the wide viewing angle and excellent display quality allow you to clearly view data from any angle. Environmentally adaptive display: High-brightness, high-contrast dual-theme mode ensures visibility in strong light and dark environments, optimizing the user experience.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis

Ulasan Produk

Tidak ada ulasan