Tajima (TJM DESIGN) Green Laser Marker ZEROGREEN KY

Sebelum PPN:
Rp15.999.900 - Rp21.999.900
Spesifikasi
AccuracyIrradiation line: Within ±0.81mm at 10m, Right and left: Within ±2mm at 15m
Dust/Water ProtectionDustproof and waterproof design
Laser Safety StandardsClass 2M
Line ColorGreen
Mode Switching200 in save mode, 500 in just mode
Right angle accuracy90°±(2mm/7.5m)
Vertical point accuracy (mm)Within ± 1 at 3m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bright, edge-to-edge sharp green laser. Wide 180° horizontal line. KY | High-precision square/horizontal laser/3-way power supply. New generation sharp green (520nm) line with 500 luminosity. Rotation fine adjustment function allows for precise manual alignment. Includes AA battery adapter box. Can be powered by a lithium-ion rechargeable battery (sold separately) or an AC adapter.
Laser marking device for standardization
*According to the accuracy confirmation method, be sure to check the accuracy before and after use. Using it in a broken state may cause erroneous measurements. *Product specifications are subject to change without notice. Please note. *Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report will be self-inspected by the manufacturer. If you register the warranty, free repair and shipping for one year (*If the customer is at fault such as dropping, only the cost of parts will be borne by the customer.), and one year theft and fire compensation (*Insurance fees are not included). Manufacturer's warranty registration is required.Even if it is stolen or caught in a fire, it can be repurchased with a 5,000 yen exemption fee.

Ulasan Produk

Tidak ada ulasan