Tajima (TJM DESIGN) GNSS-V20T (with bipod and RTK pole)

Sebelum PPN:
Rp179.999.900
Spesifikasi
AccuracyReal-time kinematic (RTK) positioning: horizontal 8mm+1ppm RMS/vertical 15mm+1ppm RMS, static positioning: horizontal 2.5mm+0.5ppm RMS/vertical 5mm+0.5ppm RMS
Continuous Operating Time (hour)RTK positioning: 12, static positioning: 15
Dust/Water ProtectionIP67
InterfaceWi-Fi(2.4GHz 802.11a/b/g/h)),Bluetooth(Ver4.2/2.1+EDR, 2.4GHz)),USB(Type-C 2.0)
Mass (g)800 (including rechargeable battery)
Number of Channels800ch/GPS.QZSS.Galileo.GLONASS.BeiDou
Operating Temperature (°C)-30~+70
Outer Dimensions (mm)DIA132x67
Power Consumption (W)3.2
Power SupplyBuilt-in lithium-ion rechargeable battery 3.7V, 6300mAh, powered by USB port (5V)
Shock Resistance1.2m natural fall onto concrete, overturn clear with 2m pole
Storage8GB internal storage
Storage Temperature (°C)-40~+80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-GNSS support improves reception and observation speed and accuracy
Operated with the dedicated app "Tajima GNSS" that allows even first-time users to easily set on-site reference points. *AndroidTM smartphone required. Smooth measurement work. Tilt correction function included. Compact, lightweight, and durable body. IP67.
Carefully selected functions: Create control points on-site, observe the current situation, drive stakes, and input measurement results into CAD drawings
RTK pole and bipod included as standard
GNSS for surveying
*In addition to the device itself, you will need the following to use Tajima GNSS: 1. An Android smartphone, 2. A contract with a correction data distribution service. *Please read the instruction manual carefully before use. Product specifications are subject to change without notice. Thank you for your understanding.

Ulasan Produk

Tidak ada ulasan