Tajima (TJM DESIGN) GEEZA-KY Receiver/Tripod Set

Sebelum PPN:
Rp40.999.900
Spesifikasi
Accuracy (mm)±0.81/10m
Automatic Correction Range±2°
Calibration CertificateNone (Inspection Certificate Included)
Irradiation LineSquare/horizontal
Right angle accuracy90°±(2mm/7.5m)
Vertical AccuracyWithin ± 1mm/3m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power direct green laser.
Laser marking device for standardization
*According to the accuracy confirmation method, be sure to check the accuracy before and after use. *Using the product in a broken state may cause erroneous measurements. *Product specifications are subject to change without notice. Please note. *Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report will be self-inspected by the manufacturer. If you register the warranty, free repair and shipping for one year (*If the customer is at fault such as dropping, only the cost of parts will be borne by the customer.), and one year theft and fire compensation (*Insurance fees are not included). Manufacturer's warranty registration is required.Even if it is stolen or caught in a fire, it can be repurchased with a 5,000 yen exemption fee.

Ulasan Produk

Tidak ada ulasan