GASTEC Gas Detector Tube 81 Acetic Acid 81 Series

Sebelum PPN:
Rp2.699.900 - Rp4.899.900
Spesifikasi
Calibration CertificateGeneral calibration
Target GasAcrylic acid/isovaleric acid/formic acid/propionic acid/methacrylic acid/acetic acid/maleic anhydride/acetic anhydride

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The concentration of various gases in the air can be easily measured using a direct reading method.
Measurement can be performed using a single detector (pump) by simply changing the detector tube.
Direct reading type, so it is accurate and there is no individual difference.
Concentration measurement is completed in 30 to 240 seconds for one stroke (100 mL).
*We do not deliver to private homes (detached houses or apartment buildings).
*Please note that calibration may not be possible depending on the type of gas.
Feature
Specification
Detector tube name: 81 Acetic acid *Quantity: 1 box (10 pieces) *Number of measurements per box: 10 *Expiry date (month): 36 *Measurement gas name: Acrylic acid *Measurement range: 2 to 50 ppm *Standard suction Number of times (n): 1*Special notes: Conversion factor used*Measurement gas name: Isovaleric acid*Measurement range: 2 to 50ppm*Standard number of suctions (n): 1*Special notes: Conversion factor used*Measurement gas name: Formic acid *Measurement range: 5.2 to 130ppm*Standard number of suctions (n): 1*Special notes: Conversion factor used *Measurement gas name: Propionic acid*Measurement range: 3 to 75ppm*Standard number of suctions (n): 1*Special notes: Conversion factor used * Measuring gas name: Methacrylic acid * Measuring range: 1.8 to 45 ppm * Standard number of suctions (n): 1 * Special notes: Using conversion factor * Measuring gas name: Acetic acid * Measuring range: 1 to 100 ppm * Standard number of suctions (n): 1*Measurement gas name: Maleic anhydride*Measurement range: 0.8 to 20ppm*Standard number of suctions (n): 1*Special notes: Use conversion factor*Measurement gas name: Acetic anhydride*Measurement range: 0.6 to 15ppm *Standard number of suctions (n): 1*Special notes: Conversion factor used**Please note that calibration may not be possible depending on the type of gas.

Ulasan Produk

Tidak ada ulasan