GASTEC Gas Detector Tube 61 o-Cresol 61 Series

Sebelum PPN:
Rp2.899.900 - Rp5.099.900
Spesifikasi
Calibration CertificateGeneral calibration
Storage EnvironmentRefrigerated
Target GasM-cresol/o-cresol/p-cresol

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Detector tube name: 61 o-cresol * Number of measurements per box: 10 * Expiration date (month): 24 (requires refrigeration) * Measurement range: 1 to 25 ppm * Standard number of suctions (n): 2 * Special notes: Conversion factor Use *Measurement range: 0.4 to 62.5ppm *Standard number of suctions (n): 2*Special notes: Working environment measurement standards *Measurement range: 1 to 25ppm*Standard number of suctions (n): 2*Special notes: Use of conversion factor

Ulasan Produk

Tidak ada ulasan