GASTEC Gas Detector Tube 53 Pyrotech Tube 53 Series

Sebelum PPN:
Rp2.899.900 - Rp5.099.900
Spesifikasi
Calibration CertificateGeneral calibration
Target GasDimethyl disulfide/dimethyl sulfide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The concentration of various gases in the air can be easily measured directly.
Measurement can be performed using one detector (pump) by simply changing the detector tube.
Direct reading type, so there is no individual difference and it is accurate.
Concentration measurement is completed in 30 to 240 seconds for one stroke (100 ml).
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Detector tube name: 53 Pyrotube * Number of measurements per box: 5 * Expiry date (month): 24 * Measurement range: 0.3 to 6 ppm * Standard number of suctions (n): 3 * Special notes: Conversion factor used, detector No. For .840(9-070-03) *Measurement range: 0.15 to 10ppm *Standard number of suctions (n): 3 *Special notes: For detector No. 840 (9-070-03) only

Ulasan Produk

Tidak ada ulasan