GASTEC Gas Detector Tube 52 Pyrotech Tube 52 Series

Sebelum PPN:
Rp2.899.900 - Rp5.099.900
Spesifikasi
Calibration CertificateGeneral calibration
Target Gas1-nitropropane/2-nitropropane/acetonitrile/nitroethane/nitromethane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Detector tube name: 52 Pyro tube * Number of measurements per box: 10 * Expiration date (month): 36 * Measurement gas name: 1-nitropropane * Measurement range: 4.2 to 252 ppm * Standard number of suctions (n): 1 * Special notes Matters: Conversion coefficient used, exclusive for detector No. 840 (9-070-03) *Measurement gas name: 2-nitropropane *Measurement range: 3.7 to 222ppm *Standard number of suctions (n): 1*Special notes: Conversion factor Used exclusively for Detector No. 840 (9-070-03) *Measurement gas name: Acetonitrile *Measurement range: 3 to 180ppm *Standard number of suctions (n): 1 *Special notes: Conversion factor used, Detector No.840 (9-070-03) only *Measurement gas name: Nitroethane *Measurement range: 4 to 240ppm *Standard number of suctions (n): 1 *Special notes: Conversion factor used, detector No. 840 (9-070-03) Exclusive *Measurement gas name: Nitromethane *Measurement range: 5 to 300ppm *Standard number of suctions (n): 1 *Special notes: Conversion coefficient used, exclusive for detector No. 840 (9-070-03)

Ulasan Produk

Tidak ada ulasan