GASTEC Gas Detector Tube 51H Pyrotech Tube 51 Series

Sebelum PPN:
Rp2.899.900 - Rp5.099.900
Spesifikasi
Calibration CertificateGeneral calibration
Target GasFreon 11 (trichlorofluoromethane)/Freon 112 (tetrachlorodifluoroethane)/Freon 113 (trichlorotrifluoroethane)/Freon 113a (trichlorotrifluoroethane)/Freon 114 (dichlorotetrafluoroethane)/Freon 12 (dichlorodifluoromethane) /Freon 22 (chlorodifluoromethane)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Detector tube name: 51H Pyrotube*Number of measurements per box: 5*Expiry date (month): 36*Measurement gas name: Freon 11 (trichlorofluoromethane)*Measurement range: 275-6600ppm*Standard number of suctions (n): 1*Special notes: Conversion factor used, for use with detector No.840 (9-070-03)*Measurement gas name: Freon 112 (tetrachlorodifluoroethane)*Measurement range: 125 to 3000ppm*Standard number of suctions (n) : 1*Special notes: Conversion factor used, for use with detector No.840 (9-070-03)*Measurement gas name: Freon 113 (trichlorotrifluoroethane)*Measurement range: 250 to 6000ppm*Standard number of suctions (n) : 1*Special notes: For N0.840 only*Measurement gas name: Freon 113a (trichlorotrifluoroethane)*Measurement range: 200 to 4800ppm*Standard number of suctions (n): 1*Special notes: Use conversion factor, detector No. .840(9-070-03) only*Measurement gas name: Freon 114 (dichlorotetrafluoroethane)*Measurement range: 475 to 11400ppm*Standard number of suctions (n): 1*Special notes: Conversion factor used, detector For No.840 (9-070-03) *Measurement gas name: Freon 12 (dichlorodifluoromethane) *Measurement range: 325 to 7800ppm *Standard number of suctions (n): 1 *Special notes: Use conversion factor, detector No. For .840 (9-070-03) only *Measurement gas name: Freon 22 (chlorodifluoromethane) *Measurement range: 1000 to 24000ppm *Standard number of suctions (n): 1 *Special notes: Conversion factor used, detector no. 840(9-070-03) only

Ulasan Produk

Tidak ada ulasan