GASTEC Gas Detector Tube 180 Amines 180 Series
#Grup produk P113750856
Sebelum PPN:
Rp2.699.900 - Rp4.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The concentration of various gases in the air can be easily measured using a direct reading method.
Measurement can be performed using a single detector (pump) by simply changing the detector tube.
Direct reading type, so it is accurate and there is no individual difference.
Concentration measurement is completed in 30 to 240 seconds for one stroke (100 mL).
*We do not deliver to private homes (detached houses or apartment buildings).
*Please note that calibration may not be possible depending on the type of gas.
Measurement can be performed using a single detector (pump) by simply changing the detector tube.
Direct reading type, so it is accurate and there is no individual difference.
Concentration measurement is completed in 30 to 240 seconds for one stroke (100 mL).
*We do not deliver to private homes (detached houses or apartment buildings).
*Please note that calibration may not be possible depending on the type of gas.
Feature
SpecificationDetector tube name: 180.Amines, Quantity: 1 box (10 pieces), Number of measurements per box: 10, Expiry date (month): 36, Measuring gas name: NN-diethylethanolamine, Measuring range: 6 ~120ppm, standard number of suctions (n): 1, special notes: use conversion factor, measurement gas name: NN-dimethylethylamine, measurement range: 4 to 80ppm, standard number of suctions (n): 1, special notes: use conversion factor , Measurement gas name: NN-dimethylethanolamine, Measurement range: 6.5 to 130ppm, Standard number of suctions (n): 1, Special notes: Conversion factor used, Measurement gas name: N-Ethylmorpholine, Measurement range: 5 to 100ppm, Standard number of suctions (n): 1, Special notes: Use conversion factor, Measured gas name: n-butylamine, Measurement range: 8 to 160 ppm, Standard number of suctions (n): 1, Special notes: Use conversion factor, Name of measured gas :N-Methylmorpholine, Measuring range: 5-100ppm, Standard number of suctions (n): 1, Special notes: Conversion factor used, Measuring gas name: tert-butylamine, Measuring range: 5.5-110ppm, Standard number of suctions (n) :1, Special notes: Conversion factor used, Measuring gas name: Amines, Measuring range: 5~100ppm, Standard number of suctions (n): 1, Measuring gas name: Ammonia, Measuring range: 1.5~30ppm, Standard number of suctions ( n): 1, Special notes: Conversion factor used, Measuring gas name: Isopropylamine, Measuring range: 5.5-110ppm, Standard number of suctions (n): 1, Special notes: Conversion factor used, Measuring gas name: Di-n- Butylamine, measurement range: 5 to 100 ppm, standard number of suctions (n): 1, special notes: conversion factor used, measurement gas name: diisopropylamine, measurement range: 5 to 100 ppm, standard number of suctions (n): 1, special notes : Using conversion factor, Measuring gas name: Diethylamine, Measuring range: 5.5 to 110 ppm, Standard suction number (n): 1, Special notes: Using conversion factor, Measuring gas name: Cyclohexylamine, Measuring range: 7 to 140 ppm, Standard suction Number of times (n): 1, special notes: conversion factor used, measurement gas name: dipropylamine, measurement range: 4 to 80 ppm, standard number of suctions (n): 1, special notes: conversion factor used, measurement gas name: dimethyl Aminopropylamine, measurement range: 8 to 160ppm, standard number of suctions (n): 1, special notes: conversion factor used, measurement gas name: dimethylamine, measurement range: 5.5 to 110ppm, standard number of suctions (n): 1, Special notes: Conversion factor used, Measuring gas name: Tetramethylenediamine, Measuring range: 8.5 to 170 ppm, Standard number of suctions (n): 1, Special notes: Conversion factor used, Measuring gas name: Triethylamine, Measuring range: 4.5 to 90 ppm , Standard number of suctions (n): 1, Special notes: Use conversion factor, Measured gas name: Hexylamine, Measuring range: 9 to 180 ppm, Standard number of suctions (n): 1, Special notes: Use conversion factor, Name of measured gas : Methylamine, Measuring range: 5 to 100 ppm, Standard number of suctions (n): 1, Special notes: Conversion factor used, Measuring gas name: Morpholine, Measuring range: 9 to 180 ppm, Standard number of suctions (n): 1, Special notes Notes: Conversion factor used, Measuring gas name: Propylene imine, Measuring range: 5.5 to 110ppm, Standard number of suctions (n): 1, Special notes: Conversion factor used, *Please note that calibration may not be possible depending on the type of gas. Please be careful.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20Tabung%20%26%20Pipa%20Asap/GASTEC%20Gas%20Detector%20Tube%20180%20Amines%20180%20Series/nsP113750856-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
