GASTEC Gas Detector Tube 154 Cyclohexanone 154 Series

Sebelum PPN:
Rp2.799.900 - Rp4.999.900
Spesifikasi
Calibration CertificateGeneral calibration
Storage EnvironmentRefrigerated
Target GasIsophorone/Diacetone Alcohol/Cyclohexanone/Furfural

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Detector tube name: 154 cyclohexanone * Number of measurements per box: 10 * Expiration date (months): 24 (requires refrigeration) * Measurement range: 2 to 30 ppm * Standard number of suctions (n): 8 * Special notes: Conversion factor used * Measurement range: 2.5 to 100ppm*Standard number of suctions (n): 2*Special notes: Use conversion scale*Measurement range: 2 to 72ppm*Standard number of suctions (n): 4*Special notes: Working environment measurement standards*Measurement range :2~30ppm*Standard number of suctions (n):4*Special notes: Conversion factor used

Ulasan Produk

Tidak ada ulasan