GASTEC Gas Detector Tube 132LL Trichloroethylene 132 Series

Sebelum PPN:
Rp2.799.900 - Rp4.999.900
Spesifikasi
Calibration CertificateGeneral calibration
Storage EnvironmentRefrigerated
Target Gas1.2-dichloroethylene/dichlorvos/trichlorethylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The concentration of various gases in the air can be easily measured using a direct reading method.
Measurement can be performed using a single detector (pump) by simply changing the detector tube.
Direct reading type, so it is accurate and there is no individual difference.
Concentration measurement is completed in 30 to 240 seconds for one stroke (100 mL).
*We do not deliver to private homes (detached houses or apartment buildings).
*Please note that calibration may not be possible depending on the type of gas.
Feature
Specification
Detector tube name: 132LL trichlorethylene *Quantity: 1 box (10 pieces)*Number of measurements per box: 10*Expiration date (months): 24 (requires refrigeration)*Measurement range: 0.375 to 6ppm*Standard number of suctions (n ): 1*Special notes: Conversion factor used, working environment measurement standards*Measurement range: 0.11 to 1.8ppm*Standard number of suctions (n): 2*Special notes: Conversion factor used*Measurement range: 0.125 to 8.8ppm*Standard suction Number of times (n): 1*Special notes: Working environment measurement standards.Drainage test**Please note that calibration may not be possible depending on the type of gas.

Ulasan Produk

Tidak ada ulasan