GASTEC Gas Detector Tube 131La Vinyl Chloride 131 Series
#Grup produk P113749595
Sebelum PPN:
Rp2.699.900 - Rp4.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Calibration Certificate | General calibration |
|---|---|
| Storage Environment | Refrigerated |
| Target Gas | 1.2.4-Trichlorobenzene/1.2-dichloropropane/1.3-dichloropropene/2-methylallyl chloride/p-ethylbenzyl chloride/ethyl chloroformate/methyl chloroformate/vinyl chloride |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The concentration of various gases in the air can be easily measured directly.
Measurement can be performed using one detector (pump) by simply changing the detector tube.
Direct reading type, so there is no individual difference and it is accurate.
Concentration measurement is completed in 30 to 240 seconds for one stroke (100 ml).
* We do not deliver to private homes (detached houses / apartments).
Measurement can be performed using one detector (pump) by simply changing the detector tube.
Direct reading type, so there is no individual difference and it is accurate.
Concentration measurement is completed in 30 to 240 seconds for one stroke (100 ml).
* We do not deliver to private homes (detached houses / apartments).
Feature
SpecificationDetector tube name: 131La vinyl chloride * Number of measurements per box: 5 * Expiry date (months): 24 (requires refrigeration) * Measurement range: 0.65 to 13 ppm * Standard number of suctions (n): 4 * Special notes: Conversion factor used *Measurement range: 40 to 800ppm*Standard number of suctions (n): 2*Special notes: Use conversion factor *Measurement range: 0.5 to 10ppm*Standard number of suctions (n): 2*Special notes: Use conversion factor *Measurement range: 2.8 to 55ppm*Standard number of suctions (n): 1*Special notes: Use conversion factor*Measurement range: 2.5 to 50ppm*Standard number of suctions (n): 2*Special notes: Use conversion factor*Measurement range: 7 to 140ppm* Standard number of suctions (n): 2 *Special notes: Use conversion factor *Measurement range: 58 to 1160ppm*Standard number of suctions (n): 5*Special notes: Use conversion factor *Measurement range: 0.25 to 54ppm*Standard number of suctions ( n): 1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20Tabung%20%26%20Pipa%20Asap/GASTEC%20Gas%20Detector%20Tube%20131La%20Vinyl%20Chloride%20131%20Series/gjP113749595-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
