GASTEC Gas Detector Tube 113LL Isopropyl Alcohol 113 Series

Sebelum PPN:
Rp2.999.900 - Rp5.199.900
Spesifikasi
Calibration CertificateGeneral calibration
Target Gas1-methoxy-2-propanol/isopropyl alcohol/ethylene glycol monoethyl ether/ethylene glycol monobutyl ether/ethylene glycol monomethyl ether/propyl alcohol

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Detector tube name: 113LL Isopropyl alcohol * Number of measurements per box: 10 * Expiration date (month): 24 * Measurement range: 26 to 260 ppm * Standard number of suctions (n): 2 * Special notes: Use conversion factor * Measurement range: 20-460ppm*Standard number of suctions (n): 2*Special notes: Working environment measurement standards*Measurement range: 46-460ppm*Standard number of suctions (n): 2*Special notes: Use conversion factor*Measurement range: 60-400ppm *Standard number of suctions (n): 2*Special notes: Use conversion scale *Measurement range: 44-440ppm*Standard number of suctions (n): 2*Special notes: Use conversion factor *Measurement range: 55-170ppm*Standard suction Number of times (n): 2 *Special notes: Use conversion scale

Ulasan Produk

Tidak ada ulasan