GASTEC Gas Detector Tube 10 Nitrogen Oxides 10 Series

Sebelum PPN:
Rp2.699.900 - Rp4.899.900
Spesifikasi
Calibration CertificateGeneral calibration
Target GasNitric oxide/nitrogen oxide (for separation and determination)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The concentration of various gases in the air can be easily measured using a direct reading method.
Measurement can be performed using a single detector (pump) by simply changing the detector tube.
Direct reading type, so it is accurate and there is no individual difference.
Concentration measurement is completed in 30 to 240 seconds for one stroke (100 mL).
*We do not deliver to private homes (detached houses or apartment buildings).
*Please note that calibration may not be possible depending on the type of gas. *Only available for online orders.
Feature
Specification
Detector tube name: 10 Nitrogen oxide *Quantity: 1 box (10 pieces)*Number of measurements per box: 5*Expiry date (month): 36*Measurement range: 2.5 to 200ppm*Standard number of suctions (n): 1*Measurement range: 2.5 to 200ppm*Standard number of suctions (n): 1*Special notes: For NO, NO2 separation and quantitative use**Please note that calibration may not be possible depending on the type of gas.

Ulasan Produk

Tidak ada ulasan