Tajima (TJM DESIGN) G Convelock 22 5.5 Black

Sebelum PPN:
Rp389.900
Spesifikasi
Tape Length (m)5.5
Tape Width (mm)22
Type of ScaleMetric scale, JIS Class 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a convex for general measurements.
It comes with an armored case to prevent damage to building materials if it falls.
This hook guard bumper protects the claws from impact when dropped.
This is a 0 point correction moving claw.
Comes with shock absorbers.
For length measurements.
*This product is electrically conductive, so please be careful of electric shock.
*Please wear gloves as you may cut your hands on the edges of the tape.
Feature
Specification
With 4-5-5 pitch display, large belt clip, and nail protector

Ulasan Produk

Tidak ada ulasan