T&D Food center temperature data logger RTR-600 series

Sebelum PPN:
Rp12.999.900
Spesifikasi
Accuracy (°C)±0.5
Alarm DisplayMain body LED
Communication ProtocolSpecific low-power wireless communication
Data Recorded Numbers1800
DisplayMeasured value, battery level, etc.
FeatureWaterproof
Height (mm)181.3
Included AccessoriesComplete set of instruction manual (with warranty)
Length (mm)53.5
Mass (g)About 250
Measuring Range (°C)-60~250
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording IntervalPush recording
Recording ModeEndless
Target of MeasurementTemperature 1ch, Pt1000
WaterproofIP68
Width (mm)53.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measure the core temperature of food. The recorded data is automatically collected wirelessly.
A wireless food center temperature data logger with excellent convenience, waterproofness, and oil resistance.
By simply pressing the "REC" button, the item, worker, measurement time, and upper / lower limit judgment result of the measured value are recorded.
The main body realizes a completely sealed structure by a non-contact charging method, and shuts out the ingress of water and oil into the inside.
It is a tough body that can withstand harsh cooking sites. Protect your food safety with reliable temperature control.
Please use it together with the dedicated charger (RTR-600BD) and data collector (RTR500BW).

Ulasan Produk

Tidak ada ulasan